KLINGSPOR 669631 PS22K SELF-FAST. DISC 150MM GRIT 180 49 HOLE PK5

PS 22 K Retail pack Abrasive paper, self-fastening

See technical information

References

Klingspor:669631
Rubix:416A4192
brand logo

Technical specifications

Diameter150 mm
Grain180
See all Specifications

Product details : KLINGSPOR 669631 PS22K SELF-FAST. DISC 150MM GRIT 180 49 HOLE PK5


PS 22 K disc self-fastening, 150 mm grit 180 hole pattern GLS74, retail-packaged with tab

Technical specifications


Attributes
Diameter150 mm
Grain180
Applicationconstruction materials
Reaming diameter10 mm
Type of abrasivealuminium oxide
Backing materiale-paper
Seriesps 22 k
Pack quantity25
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
  • Usually arrives within 14 working days