References
Draper:89529
Rubix:382A8542
Manufacturer :89529
EAN:5059482018664

Product details : DRAPER 89529 SANDING ROLL 115MMX5M 120G
This premium quality 120 grit aluminium oxide sanding roll is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty D-Weight backing paper makes it more flexible and durable - able to withstand the toughest jobs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Can be used for sanding by hand and it is also compatible with 1/2 sheet sanders including Draper Stock No. 57941.
Technical specifications
Attributes
| Length | 5000 mm |
|---|---|
| Width | 115 mm |
| Material | aluminium |
| Type | general purpose sanding roll |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 7 ) days
