NORTON 63642515571 ROLLS TRIMMED CLEAN & BLEND-120X10M#VFINE


Norton Beartex Clean & Blend Trimmed Sanding Rolls

References
norton:63642515571
rubix:394A3117
ean:3157620884460
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length10 mm
Width120 mm
Grainvery fine
See all Specifications

Product details : NORTON 63642515571 ROLLS TRIMMED CLEAN & BLEND-120X10M#VFINE


Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
Rolls Trimmed - Norton Clean & Blend - 120mm x10m Extra Fine Green

Strengths

Versatile and flexible abrasive. Stainless, resistant to clogging and long life span.

Applications

Cleaning
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length10 mm
Width120 mm
Grainvery fine
Materialnylon
Show UNSPSC/ECL@SS
£ 61.33 excl. VAT
/ Each
£ 73.60 incl. VAT
  • Usually arrives within 14 working days