KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 120G 174098
Roller - paper and texture PS 30 D
See technical informationReferences
Klingspor:174098
Rubix:2008911
EAN:4014855024605

Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 120G 174098
Abrasive paper PS30D, grit 120, type S, 115x4500mm, roll
Technical specifications
Attributes
| Length | 4500 mm |
|---|---|
| Width | 115 mm |
| Material | fiber |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- Usually arrives within 14 working days