PFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120
Poliroll Pr 1225 Co-Cool 120
See technical informationReferences
Pferd Tools:PR 1225 CO-COOL 120
Rubix:228A7734
Manufacturer :42811250
EAN:4007220803400

Product details : PFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120
For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
•Priced per piece, order quantity 50 pieces
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
•Priced per piece, order quantity 50 pieces
Poliroll Pr 1225 Co-Cool 120
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 12 mm |
| Material | fiber |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
- Usually arrives within 14 working days
