References
Draper:89373
Rubix:382A8524
Manufacturer :89373
EAN:5059482018640

Product details : DRAPER 89373 SANDING ROLL 115MMX5M 60G
This premium quality 60 grit aluminium oxide sanding roll is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty D-Weight backing paper makes it more flexible and durable - able to withstand the toughest jobs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Can be used for sanding by hand and it is also compatible with 1/2 sheet sanders including Draper Stock No. 57941.
Technical specifications
Attributes
| Length | 5000 mm |
|---|---|
| Width | 115 mm |
| Material | aluminium |
| Type | general purpose sanding roll |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 7 ) days
