NORTON 66261018308 ROLLS TRIMMED CLEAN & BLEND-127X9.144M#VFINE


Norton Beartex Clean & Blend Trimmed Sanding Rolls

References
norton:66261018308
rubix:394A3118
ean:3157625579439
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length9.144 mm
Width127 mm
Grainvery fine
See all Specifications

Product details : NORTON 66261018308 ROLLS TRIMMED CLEAN & BLEND-127X9.144M#VFINE


Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
Rolls Trimmed - Norton Clean & Blend - 127mm x9.144m Extra Fine Maroon

Strengths

Versatile and flexible abrasive. Stainless, resistant to clogging and long life span.

Applications

Cleaning
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length9.144 mm
Width127 mm
Grainvery fine
Materialnylon
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
  • Usually arrives within 14 working days