References
Draper:07582
Rubix:390A2850
Manufacturer :07582



Product details : DRAPER 07582 ULTRA-FINE FINISHING PAD 125MM RED
This ultra-fine finishing pad is ideal for applying sealants and waxes over sensitive painted surfaces. It is equipped with hook and loop and is compatible with 125mm backing pads and polishers, including Draper Stock No. 99376.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Application | ideal for applying sealants and waxes over sensitive painted surfaces. |
| Grain | fine |
| Max speed | 19.63 m/s |
| Type of attachment | hook and loop |
Show UNSPSC/ECL@SS
£ 3.41 excl. VAT
/ Each
£ 4.09 incl. VAT
- Delivery usually within ( 7 ) days
