References
Draper:20372
Rubix:390A2336
Manufacturer :20372

Product details : DRAPER 20372 FINISHING PAD 150MM BLACK
This soft polishing pad is ideal for final finishing and removing buffer swirls on painted surfaces. It is equipped with hook and loop and is compatible with 150mm backing pads and polishers, including Draper Stock No. 01817 and 99375.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Application | final finishing and removing buffer swirls on painted surfaces. |
| Max speed | 23.56 m/s |
| Type of attachment | hook and loop |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Delivery usually within ( 7 ) days
