PFERD 41105408 POLIFLEX FINE GRINDING WHEEL SC 75X10X10MM CN80PUR-W
Polishing disc Pf Sc 7510 10 Cn 80 Pur-W
See technical informationReferences
Pferd Tools:PF SC 7510/10 CN 80 PUR-W
Rubix:228A8599
Manufacturer :41105408
EAN:4007220144749

Product details : PFERD 41105408 POLIFLEX FINE GRINDING WHEEL SC 75X10X10MM CN80PUR-W
For fine peripheral grinding of medium-sized to large surfaces.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Polishing disc Pf Sc 7510 10 Cn 80 Pur-W
Technical specifications
Attributes
| Diameter | 75 mm |
|---|---|
| Reaming diameter | 10 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ Each
£ 20.64 incl. VAT
- Usually arrives within 14 working days
