References
Draper:20397
Rubix:390A2852
Manufacturer :20397

Product details : DRAPER 20397 ULTRA-FINE FINISHING PAD 180MM RED
This ultra-fine finishing pad is ideal for applying sealants and waxes over sensitive painted surfaces. It is equipped with hook and loop and is compatible with 180mm backing pads and polishers, including Draper Stock No. 56680 and 99374.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Application | ideal for applying sealants and waxes over sensitive painted surfaces. |
| Grain | fine |
| Max speed | 28.3 m/s |
| Type of attachment | hook and loop |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 7 ) days
