PFERD TR12510-20FL 44271256 CLOTH RING TR 125 X 10 X 20 MM FL
Cloth rings Tr 12510-20 Fl
See technical informationReferences
Pferd Tools:TR 12510-20 FL
Rubix:228A8563
Manufacturer :44271256
EAN:4007220294192
Product details : PFERD TR12510-20FL 44271256 CLOTH RING TR 125 X 10 X 20 MM FL
Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes.
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
Cloth rings Tr 12510-20 Fl
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
- Usually arrives within 14 working days

