PFERD 42217185 SPIRABAND GSB201463 CO-COOL 20X14X63MM P120 PK 100
Abrasive sleeves Gsb 201463 Co-Cool 120
See technical informationReferences
Pferd Tools:GSB 201463 CO-COOL 120
Rubix:228A7901
Manufacturer :42217185



Product details : PFERD 42217185 SPIRABAND GSB201463 CO-COOL 20X14X63MM P120 PK 100
For aggressive grinding with maximum stock removal rate on hard and tough materials which do not conduct heat well.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
The packaging size is ideally suited to industrial requirements.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
The packaging size is ideally suited to industrial requirements.
Abrasive sleeves Gsb 201463 Co-Cool 120
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Width | 63 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 375.88 excl. VAT
/ Each
£ 451.06 incl. VAT
- Usually arrives within 14 working days