KLINGSPOR 87528 PS22K SANDING DISC 150 MM P180 PACK 50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:87528
Rubix:219A4657
EAN:4014855027811

Product details : KLINGSPOR 87528 PS22K SANDING DISC 150 MM P180 PACK 50
PS 22 K disc self-fastening, 150 mm grit 180 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Reaming diameter | 80 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 49.38 excl. VAT
/ Each
£ 59.26 incl. VAT
- Usually arrives within 14 working days