Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
Abrasive sheets
References
roebuck:
886472
rubix:
222A5111
ean:
3660338398971
Technical specifications
Length
280
mm
Width
230
mm
Grain
Other
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
BO/PS11A/1200/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MIRKA 8019002032 ABRASIVE PAD GREEN
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
NORTON 63642531778 CLOTH SHEET ALU/OX 230X280X60G R222 pk25
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
3M 05281 ABRASIVE SHEET 255P 230MMX280MM NO HOLE P80 PK50
NORTON SC 80G 230X280 PK50 63642532988
NORTON 66261018287 BEARTEX MAROON HAND PAD 150 X 230MM SINGLE
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50
3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
KLINGSPOR 269444 P120 SAND PAPER SHEET