NORTON 63642532998 SHEETS 500G 230 X 280 PK 50


T489 - Standard Sheets

References
norton:63642532998
rubix:80052170
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain500

Product details : NORTON 63642532998 SHEETS 500G 230 X 280 PK 50


Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr500

Strengths

Extremely sharp Silicon carbide grain for hard and tough surfaces
Flexible backing for improved conformability to workpiece
For use on lacquer, paint, metal, glass, stone, marble & plastic
Waterproof paper backing for wet and dry sanding

Applications

Finishing

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain500
Show UNSPSC/ECL@SS
£ 49.01 excl. VAT
/ Each
£ 58.81 incl. VAT
  • Usually arrives within 14 working days