Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
Sheet + QC canvas KL 385 JF
References
klingspor:
218055
rubix:
45016848
ean:
4014855043682
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
Synthetic resin binder. Ceramic corundum grain. Tight powdering. JF-to-ile backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.87
excl. VAT
/
Each
£
1.04
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
NORTON AO 280G 230X280 PK50 63642531788
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
BOSCH 2608607417 PADS ASSORTED (25)
3M A02005 WETORDRY PAPER SHEET - DISCONTINUED DO NOT ORDER
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN
NORTON 63642577268 SHSHP150X230F2316NORAOMEBN
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
NORTON EMERY CLOTH 63642532999-PK1
NORTON SC 320G 230X280 PK50 63642532995
3M 05307 SCOTCH-BRITE HAND PAD TYPE T 155X225MM WHITE 7441 PACK OF 10
KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
NORTON 78072706176 HAND PAD 230X150 VFINE F2504 PACK 10