Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
Standard Sheet
References
norton:
63642532957
rubix:
88376503
ean:
3157627558821
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr180
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.09
excl. VAT
/
Each
£
1.31
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH SANDING PADS FOR WOOD 80G 2608607408 PACK OF 10
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ
NORTON SC 360G 230X280 PK50 63642532996
ROEBUCK 866895 STICK-ON ABRASIVE SHEET 70 X 125 MM G100
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50
3M 5779 WETORDRY PAPER SHEET 734 115MMX140MM P1200
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
NORTON SC 220G 230X280 PK50 63642532992
NORTON SC 320G 230X280 PK50 63642532995
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50