NORTON 63642577268 SHSHP150X230F2316NORAOMEBN


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:63642577268
rubix:222A2142
ean:8711479608117
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
GrainMedium

Product details : NORTON 63642577268 SHSHP150X230F2316NORAOMEBN


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Standard Sheets - Norton Hand Pads - 150x230mm Medium Brown

Strengths

Excellent flexibility, easy to tear, for dry or wet use. Combine the grey and gold pads with Norton Scuff Gel to clean, degrease and abrade in one step.
Lasts longer than standard sandpaper and will not gouge the workpiece when used

Applications

Cleaning

Technical specifications


Attributes
Length230 mm
Width150 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
  • Usually arrives within 14 working days