References
Draper:99261
Rubix:382A9365
Manufacturer :99261
EAN:5010559992614

Product details : DRAPER 99261 32X92 80GA/O H&L ABR.SHEETPK10
These durable hook and loop backed aluminium oxide sanding sheets come in a medium-coarse 80-grit grade, suitable for sanding wood, metal, plaster and painted surfaces. The pack of 10 is compatible with our sanding machine 57681 and similar machines from other manufacturers.
Technical specifications
Attributes
| Length | 92 mm |
|---|---|
| Width | 32 mm |
| Grain | 80 |
| Application | sanding wood, metal, plaster and painted surfaces (hook & loop fixing). for use with draper sanding machine 57681. |
| Type | hook and loop aluminium oxide sanding sheet |
| Backing material | hook and loop backed |
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.25 incl. VAT
- Delivery usually within ( 7 ) days
