KLINGSPOR 360225 AN400 NET STRIP 93 X 178 MM GRIT 180 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:360225
Rubix:416A3832

Product details : KLINGSPOR 360225 AN400 NET STRIP 93 X 178 MM GRIT 180 PK5
AN 400 Strain mesh, grit 180 93 x 178 mm, retail-packaged with tab
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 178 mm |
| Grain | 180 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Usually arrives within 14 working days