References
Draper:42633
Rubix:382A2740
Manufacturer :42633
EAN:5059482005336



Product details : DRAPER 42633 DETAIL SANDING SHEET ASSRT
For Draper and other manufacturers mouse detail sanders. Premium quality aluminium oxide which is resin bonded providing improved grain adhesion. The sheets are long lasting and anti-static. Heavy-Duty backing paper makes the sanding sheet more durable. Hook and loop backed with five 8mm pre-punched holes to improve dust extraction. Size 140 mm.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Grain | 120 |
| Application | for draper and other manufacturers mouse detail sanders |
| Type | detail sanding sheets with hook and loop (ssd2 delta) |
| Backing material | e-weight backing paper (hook and loop) |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
