KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)


Quick Change Disc

References
klingspor:295419
rubix:80358875
ean:4014855123469
brand logo
brand logo
Technical specifications
GrainCoarse

Product details : KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)


Quick Change Discs are abrasive discs that are particularly well suited for reaching the small and hard-to-access places on all types of workpieces. As their name indicates, these abrasive discs can be changed quickly and with perfect ease. The core of these Quick Change Discs quick roll connect is formed by a hard non-woven web material that is bonded to a synthetic fibre backing. This combination allows the material to deliver a long service life. Applied with a synthetic resin bond, the aluminium oxide grain is also guaranteed to last for a very long time. Found on the back is a small plastic locking which provides for secure attachment to a backing pad. The QRC 800 abrasive disc needs to be combined with the matching QRC 555 backing pad. This backing pad offers the matching mounting to accommodate the plastic locking

Strengths

•Metal,
NF metal
Stainless steel
High-alloy steel as well as
Filler paint and varnish

Technical specifications


Attributes
GrainCoarse
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
  • Usually arrives within 14 working days