KLINGSPOR 665440 PS22K SELF-FAST. PAPER STRIP 102X150MM P180 11 H PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:665440
Rubix:416A4176

Product details : KLINGSPOR 665440 PS22K SELF-FAST. PAPER STRIP 102X150MM P180 11 H PK5
PS 22 K strips self-fastening, 102 x 150 mm grit 180 hole pattern GLS67, retail-packaged with tab
Technical specifications
Attributes
| Length | 102 mm |
|---|---|
| Width | 150 mm |
| Grain | 180 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- Usually arrives within 14 working days