NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:66261018287
rubix:2557399
brand logo
brand logo
Technical specifications
Length228.6 mm
Width152.4 mm
GrainVery Fine

Product details : NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Standard Sheets - Norton Hand Pads - 152.4x228.6mm Extra Fine Maroon

Strengths

Excellent flexibility, easy to tear, for dry or wet use. Combine the grey and gold pads with Norton Scuff Gel to clean, degrease and abrade in one step.
Lasts longer than standard sandpaper and will not gouge the workpiece when used

Applications

Cleaning

Technical specifications


Attributes
Length228.6 mm
Width152.4 mm
GrainVery Fine
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days