KLINGSPOR 2108 KL371X CLOTH SHEET 230 X 280 MM GRIT 220 PK50
KL 371 X Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2108
Rubix:417A0503
EAN:4014855014941

Product details : KLINGSPOR 2108 KL371X CLOTH SHEET 230 X 280 MM GRIT 220 PK50
KL 371 X sheets, 230 x 280 mm grit 220
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 220 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 50.84 excl. VAT
/ Each
£ 61.01 incl. VAT
- Delivery usually within ( 5 ) days