Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR 2062 PL31B SHEET 150 GRIT
KLINGSPOR 2062 PL31B SHEET 150 GRIT
Leaf/texture + QC texture, PL 31 B
References
klingspor:
2062
rubix:
218A9764
ean:
4014855018192
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR 2062 PL31B SHEET 150 GRIT
Glue binder. Corundum grain. Semi-spaced powdering. B-paper backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.31
excl. VAT
/
Each
£
35.17
incl. VAT
Delivery usually within (
2
) days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
NORTON PAD 150X230MM F4807 77696046252
3M 05307 SCOTCH-BRITE HAND PAD TYPE T 155X225MM WHITE 7441 PACK OF 10
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
KLINGSPOR 186794 WET & DRY SHEETS 1500 GRIT 230 X 280MM PACK OF 50
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
NORTON 63642531781 SHS SST 230X280 R222 NOR P120
3M A02005 WETORDRY PAPER SHEET - DISCONTINUED DO NOT ORDER
ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
NORTON 63642550602 140X115X6X180G BLUE ABRASIVE SPONGE PK20
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320