• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Laminated disc
  7. DRAPER 51996 JUNIOR HACKSAW POWDER

DRAPER 51996 JUNIOR HACKSAW POWDER

Draper

See technical information

References

Draper:51996
Rubix:353A6203
Manufacturer :51996
brand logo
brand logo

Product details : DRAPER 51996 JUNIOR HACKSAW POWDER


Plated steel frame with powder coating and finger guard. Supplied with blade.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

KLINGSPOR 369273 SMT674 CERAMIC FLAP DISC 125X22.23 MM P80 FLAT PK10KLINGSPOR 369278 SMT974 CERAMIC FLAP DISC 125X22.23MM P80 CONVEX PK10PFRED Flap disc pfr 125 z 40 sgp-curveFLEXOVIT 63642517989 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-115XKLINGSPOR 322805 SMT628 FLAP DISC 180 X 22.23 MM GRIT 60 FLAT PK103M 51475 CUBITRON II FLAP DISC 969F PN 180 MM 60+ YF-WEIGH3M 51467 CUBITRON II FLAP DISC 969F PN 115 MM 80+ YF-WEIGHTROEBUCK 866857 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G120KLINGSPOR 365147 MST624 MINI FLAP DISC 50MM P60 QUICK ROLL PK10OSBORN 8203100934 LIPPRITE FOLDED BUFFS D100NORTON 66261130773 VORTEX RAPID PREP FLAP DISC MEDIUMKLINGSPOR 322867 SMT924 CERAMIC FLAP DISC 125X22.23MM P40 CONVEX PK10KLINGSPOR 321704 SMT926 FLAP DISC 125X2223 MM GRIT 40 CONVEX SINGLEKLINGSPOR 322815 SMT314 FLAP DISC 125 X 22.23 MM GRIT 40 CONVEX PK10SIA F 03E 002 P8D FLAP FIBERGLAS SNAPPER 125X22 MM P60 PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap