ROEBUCK 866857 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G120
DLBC Flap disc
See technical informationSee documentsReferences
Roebuck:866857
Rubix:216A6060
EAN:3660338209215



Documents
Product details : ROEBUCK 866857 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G120
Ceramic curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBC.115 - D.115 GR.120 FLAP DISC - CERAMIC - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | offset hub |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- In stock: Next day delivery
