KLINGSPOR 365147 MST624 MINI FLAP DISC 50MM P60 QUICK ROLL PK10

MST 624 Supra Mini abrasive mop disc - convex

See technical information

References

Klingspor:365147
Rubix:416A3974
EAN:4014855509119
brand logo

Technical specifications

Product details : KLINGSPOR 365147 MST624 MINI FLAP DISC 50MM P60 QUICK ROLL PK10


MST 624 abrasive mop disc, 50 mm grit 60 convex quick roll connect

Technical specifications


Attributes
Diameter50 mm
Type of abrasivealuminium zirconia
Applicationmetals
Shapeconvex 6°
Max speed80 m/s
Grain60
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
  • Usually arrives within 14 working days