References
Draper:58110
Rubix:382A4522
Manufacturer :58110
EAN:5059482006296

Product details : DRAPER 58110 180MM SANDING DISC ASSRT
This pack of 10 gold sanding discs are made from aluminium oxide with a special treatment of calcium stearate which is resin bonded to provide self-sharpening and anti-clogging performance. The heavy duty D-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metals - including ferrous alloys, painted surfaces, varnish, plastic and fillers. Compatible with all 125mm random orbit sanders with a hook and loop backing pad, including Draper Stock No. 58097 and 89522.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Application | wood, metal, aluminium alloy, painted surfaces, plastic and fillers (for sanding and finishing). |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Delivery usually within ( 7 ) days
