References
Draper:94655
Rubix:382A8896
Manufacturer :94655
EAN:5059482030826

Product details : DRAPER 94655 EMERY CLOTH ROLL - 80 GRIT
The durable and flexible J-weight cloth means this 80 grit emery cloth roll is easy to tear into strips. It's produced from calcined aluminium oxide which is resin bonded to provide improved grain adhesion and longer-lasting and anti-static capabilities. The emery roll is suitable for general purpose applications in most workshops and garages, including rust removal and polishing and finishing on metal, non-ferrous alloys and painted surfaces.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 25 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
- Delivery usually within ( 7 ) days
