3M 50335 216U P320 114MMX25M ROLL


Soft Hand Abrasive Roll 216U

References
3m:50335
rubix:80356015
manufacturer :7000084123
ean:4046719119929
brand logo
brand logo
Technical specifications
Length25000 mm
Width114 mm
Grain320
See all Specifications

Product details : 3M 50335 216U P320 114MMX25M ROLL


Get good flexibility and anti-loading properties with 3M™ Soft Hand Abrasive Roll 216U. Our foam backed abrasive rolls can be cut or torn in sheets and have been designed for use on paint, primers and fillers by hand.

Applications

Filler Shaping, Flattening, General Purpose Sanding, Hand Sanding, Sanding

Technical specifications


Attributes
Package weight1201 g
Length25000 mm
Width114 mm
Grain320
MaterialPaper
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
  • Usually arrives within 14 working days