PFERD PR 0635 A 80 42810708 POLIROLL CARTRIDGE ROLL PR 6 X 35 P80
Poliroll sanding rolls Pr 0635 A 80
See technical informationReferences
Pferd Tools:PR 0635 A 80
Rubix:228A7687
Manufacturer :42810708
EAN:4007220152324

Product details : PFERD PR 0635 A 80 42810708 POLIROLL CARTRIDGE ROLL PR 6 X 35 P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll sanding rolls Pr 0635 A 80
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Width | 6 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.22 incl. VAT
- Usually arrives within 14 working days
