NORTON 150MMX10M MED ROLL 63642557507


Norton Beartex Clean & Blend Trimmed Sanding Rolls

References
norton:63642557507
rubix:157A4079
ean:3157625578944
brand logo
brand logo
brand logo
Technical specifications
Length10 mm
Width150 mm
GrainMedium
See all Specifications

Product details : NORTON 150MMX10M MED ROLL 63642557507


Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
brand logo

Technical specifications


Attributes
Length10 mm
Width150 mm
GrainMedium
MaterialNylon
Show UNSPSC/ECL@SS
£ 106.05 excl. VAT
/ Each
£ 127.26 incl. VAT
  • Usually arrives within 14 working days