ROEBUCK 886480 NON WOVEN HANDY ROLL 115 X 10 M VERY THIN


Non Woven roll

References
roebuck:886480
rubix:222A5125
ean:3660338399039
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length10000 mm
Width115 mm
Grainfine
See all Specifications

Product details : ROEBUCK 886480 NON WOVEN HANDY ROLL 115 X 10 M VERY THIN


Thanks to 100% impregnation, the abrasive grain is not only on the surface but also inside the cloth. Universal use.
Very Fine Non Woven roll

Strengths

Flexible open mesh construction resists clogging, conforms to curves, contours and tight spaces easily. Waterproof and washable.

Applications

Metals, wood, composite and plastics
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length10000 mm
Width115 mm
Grainfine
Materialnylon
Show UNSPSC/ECL@SS
£ 49.71 excl. VAT
/ Each
£ 59.65 incl. VAT
  • In stock: Next day delivery