References
Draper:56416
Rubix:154A5139

Product details : DRAPER 56416 INTCIRCLPPLIER 12-25
Industrial quality, chrome nickel steel hardened and tempered with a polished finish, chemically blacked tips and special non slip cushion - grip handles.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 25 mm |
| Length | 140 mm |
| Weight | 116 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 25 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Delivery usually within ( 7 ) days
