WERA 118012 2035 SCREWDRIVER 0.60/3.5/80 K'FORM MICRO
2035 Screwdriver
See technical informationSee documentsReferences
Wera:05118012001
Rubix:2573488
EAN:4013288031921

Documents
Product details : WERA 118012 2035 SCREWDRIVER 0.60/3.5/80 K'FORM MICRO
High quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The black point tip offers optimised corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.
Strengths
Kraftform Micro screwdriver for slotted screws
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
Anti-roll feature and swivel cap for rapid twisting
The wera black point tip offers an exact fit and optimum corrosion protection
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
Anti-roll feature and swivel cap for rapid twisting
The wera black point tip offers an exact fit and optimum corrosion protection
Applications
Electronic
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3,5 mm |
| Blade length | 80 mm |
| Length | 177 mm |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- Delivery usually within ( 5 ) days