References
Draper:13494
Rubix:390A3230
Manufacturer :13494

Product details : DRAPER 13494 HARD GRIP SCREWDRIVER PH2 X 125MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The shaft has a hex bolster so it can be turned with a spanner for extra torque. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. Comfortable moulded grip handle made from high impact resistant plastic, which is easy to clean and resistant to oils and chemicals. Its shape helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph2 |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 7 ) days
