References
Facom:859H.28
Rubix:263A8720
EAN:3148517526082



Product details : FACOM 859H.28 SQUARE FACE DINGING HAMMER
Dinging hammer, square face
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Packaged dimensions (D x W x H) | 321x139x28 mm |
| Package weight | 510 g |
| Type | planishing hammer |
| Section | 28 mm |
| Length | 319 mm |
| Weight | 560 g |
| Shape | square |
| Head length | 140 mm |
Show UNSPSC/ECL@SS
£ 40.95 excl. VAT
/ Each
£ 49.14 incl. VAT
- Delivery usually within ( 14 ) days
