FACOM 200C.32SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 32MM SLS
200C.SLS - Rivet mechanic hammers with graphite handle - SLS
See technical informationReferences
Facom:200C.32SLS
Rubix:2588800
EAN:3662424028502



Product details : FACOM 200C.32SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 32MM SLS
200C.SLS - Mechanic's hammer rivoir graphite handle - SLS
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 305x95x30 mm |
|---|---|
| Package weight | 682 g |
| Type | riveting hammer |
| Section | 32 mm |
| Length | 300 mm |
| Weight | 610 g |
| Diameter | 32 mm |
| Shape | square |
| Handle | graphite |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 53.66 excl. VAT
/ Each
£ 64.39 incl. VAT
- Delivery usually within ( 14 ) days
