THOR 238112 THOR SUPER PLASTIC MALLET CYLINDRICAL
Thor Super Mallet
See technical informationSee documentsReferences
Thor Hammer:23-8112
Rubix:215689
EAN:5012936081126

Documents
Product details : THOR 238112 THOR SUPER PLASTIC MALLET CYLINDRICAL
Ultra high molecular weight polythene mallet heads, suitable for high impact applications. With solid wooden shafts.
Strengths
Mallet head manufactured from Ultra-high molecular weight Polythene and provides high impact, durability and high abrasive resistance
Resistant to corrosion and most chemicals and will not fracture splinter or delaminate
Resistant to corrosion and most chemicals and will not fracture splinter or delaminate
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 280 mm |
| Weight | 180 g |
| Diameter | 38 mm |
| Material | plastic head/wood handle |
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ Each
£ 14.17 incl. VAT
- Usually arrives within 14 working days
