AP- ISORYL screwdriver for Phillips® Phillips screws
Imprint | Phillips |
---|---|
Imprint size | 6 mm |
Blade length | 100 mm |
Logistic Weight | 83 g |
---|---|
Packaged dimensions (D x W x H) | 200x25x25 mm |
Package weight | 83 g |
Imprint | Phillips |
Imprint size | 6 mm |
Blade length | 100 mm |
Length | 200 mm |
Finishing | Chromed |
Diameter | 28 mm |
Weight | 77 g |
Usually arrives within 14 working days