Wera kraftform plus lasertip screwdriver slotted 1.0 x 5.5 x 200mm
Imprint | Flat |
---|---|
Imprint size | 2,5 mm |
Blade length | 75 mm |
Imprint | Flat |
---|---|
Imprint size | 2,5 mm |
Blade length | 75 mm |
Length | 145 mm |
Finishing | Chromed |
Diameter | 2.5 mm |
Usually arrives within 14 working days