References
Facom:ATWPH2X125CK
Rubix:256A5790
EAN:3662424097379

Product details : FACOM ATWPH2X125CK PROT SD PH 2X125 SHOCK
Wide, domed metal insert to protect the striking zone, combined with a hexagonal blade in 73MO steel.
Hexagonal blade with nut for difficult wrench applications.
In-line heat treatment: + 100% durability and + 100% resistance.
Handle material: Soft Grip for greater comfort and chemical resistance at all times.
Tricoating" treatment of the blade (ZincNickelChromium): 4 times greater resistance to corrosion.
Optimized handle ergonomics: + 10% torque.
Laser marking: for greater wear resistance.
Numerically controlled machining of indentations: better adaptation of the screw, increasing torque transfer and reducing wear.
Hexagonal blade with nut for difficult wrench applications.
In-line heat treatment: + 100% durability and + 100% resistance.
Handle material: Soft Grip for greater comfort and chemical resistance at all times.
Tricoating" treatment of the blade (ZincNickelChromium): 4 times greater resistance to corrosion.
Optimized handle ergonomics: + 10% torque.
Laser marking: for greater wear resistance.
Numerically controlled machining of indentations: better adaptation of the screw, increasing torque transfer and reducing wear.
Protwist PH2x125shock screwdriver
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph2 |
| Blade length | 125 mm |
| Length | 245 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 21.03 excl. VAT
/ Each
£ 25.24 incl. VAT
- Delivery usually within ( 14 ) days
