FACOM ATP2X400 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 400 MM
Protwist screwdriver
See technical informationSee documentsReferences
Facom:ATP2X400
Rubix:210A6898
EAN:3662424096747

Documents
Product details : FACOM ATP2X400 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 400 MM
Extra long blade up to 400 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph2 |
| Blade length | 400 mm |
| Length | 520 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Delivery usually within ( 14 ) days
