Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
Extension for pawl, socket Wera
References
wera:
05311517001
rubix:
80094772
ean:
4013288098214
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
Product details
Technical specifications
Product details : "WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.17
excl. VAT
/
Each
£
9.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ITL 01776 1000V INSULATED 1/4IN DRIVE EXTENSION 2IN/50MM
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
FACOM EXTENSION S.215AVSE
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
FACOM R.217RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 217RC
STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
FACOM 1/2 D EXT 130MM S.210S
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
"WERA 003591 8796SB EXT SHORT FLEXIBLE LOCK 3/8"" DRIVE/125MM ZYKLOP"
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
GEDORE 3/4DRIMPEXTENSN205MM KB3290-8