DRAPER 12401 TEMPERATURE SENSOR SOCKET SET 1/2IN AND 3/8IN SQ DR 6PCS
Draper
See technical informationReferences
Draper:12401
Rubix:390A3854
Manufacturer :12401


Technical specifications
| Square drive adapter | 3/8' sq. dr. and 1/2' sq. dr. '' |
|---|---|
| Diameter | 19 mm |
Product details : DRAPER 12401 TEMPERATURE SENSOR SOCKET SET 1/2IN AND 3/8IN SQ DR 6PCS
This temperature sensor socket set is designed for the assembly of top and side wired temperature sensors, thermo switches and other components. It is also suitable for nuts and bolts of bent pipes. Made from high-quality chrome vanadium steel for durability and strength. Satin chrome finish for corrosion protection. Supplied inside a blow moulded plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. and 1/2' sq. dr. '' |
|---|---|
| Diameter | 19 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.75 '' |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
- Delivery usually within ( 7 ) days