References
Facom:160A.2
Rubix:1231508
EAN:3148517128255

Product details : FACOM BAR FOX BOX WREN 160A.2
160A - Pins for keys 91A - 92A - 97
- For 160A.1: Shape 1.
- For 160A.2: Shape 2.
- Finish: Satin chrome-plated.
- For 160A.1: Shape 1.
- For 160A.2: Shape 2.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 292 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x14x14 mm |
| Package weight | 265 g |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
- Delivery usually within ( 14 ) days
