BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL


Extension

References
bahco:K9560G-4
rubix:265A3413
ean:7314150133970
brand logo
brand logo

Product details : BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL


Strengths

•Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-F 25/ISO 1174

Technical specifications


Attributes
Logistic Weight1915 g
Show UNSPSC/ECL@SS
£ 73.77 excl. VAT
/ Each
£ 88.52 incl. VAT
  • Usually arrives within 14 working days